BSM75GAL120DN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM75GAL120DN2

Infineon Transistors

BSM75GAL120DN2

Infineon Transistors
IGBT 75A 1200V SINGLE CHOPPER
MFG Item Number
BSM75GAL120DN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
BSM75GAL120DN2
IGBT 75A 1200V SINGLE CHOPPER

Series Information

Specifications

Specifications
Manufacturer Part Number BSM75GAL120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 75A 1200V SINGLE CHOPPER
Type Single
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1.4 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 94 mm
Height 30.5 mm
Circuit Type Chopper
Depth 34 mm
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
Alternatives
FD150R12RT4
FD150R12RT4
Infineon Transistors