BSM75GD120DN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM75GD120DN2 Infineon Transistors, IGBT 75A 1200V SIX-PACK

MFG Item Number
BSM75GD120DN2

BSM75GD120DN2 Infineon Transistors, IGBT 75A 1200V SIX-PACK

MFG Item Number
BSM75GD120DN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
BSM75GD120DN2
IGBT 75A 1200V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number BSM75GD120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 75A 1200V SIX-PACK
Type Six-Pack
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1.5 mA
Iges Max 0.32 µA
Vge(th) Min/Max 6.5 V
Width 122 mm
Height 20.5 mm
Depth 62 mm
Net Weight 0.6613 lbs
Gross Weight 0.675 lbs