BSMBKWM19-995-0.6
Turck Cordsets, VersaFast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSMBKWM19-995-0.6

Turck Cordsets, VersaFast Series

BSMBKWM19-995-0.6

Turck Cordsets, VersaFast Series
Cordset
Item Number
BSMBKWM19-995-0.6
MFG Item Number
U-60727
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, VersaFast Series
Item #
BSMBKWM19-995-0.6
Cordset

VersaFast Series Information

  • M16 threaded connectors
  • 5 through 8, 12, 14 and 19‑pin
  • Up to 8 Amp, 300 Volt rated
  • Multiple tee configurations
  • IEC IP67 protection
  • Signal consolidation

Specifications

Specifications
Manufacturer Part Number U-60727
Manufacturer Turck
Product Series VersaFast
Family Series Turck Cordsets, VersaFast Series
Description Cordset
Cable Type PVC
Number of Pins 19
Connection Type Male Straight Plug to Female Right Angle Plug
Connection Configuration Male to Female
Max Voltage 30 V
Color Black
Current Rating 3 A
Connection M16 x 0.75
Length 0.6 m
Connector Class Micro (M16)
Cable Shielding Drain Wire/Foil
Number of Wires 19
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Right Angle
Approvals cUR
Net Weight 0 lbs
Gross Weight 0 lbs