BSMBSM8-087-10
Turck Cordsets, VersaFast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSMBSM8-087-10

Turck Cordsets, VersaFast Series

BSMBSM8-087-10

Turck Cordsets, VersaFast Series
Cordset
Item Number
BSMBSM8-087-10
MFG Item Number
U-12009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, VersaFast Series
Item #
BSMBSM8-087-10
Cordset

VersaFast Series Information

  • M16 threaded connectors
  • 5 through 8, 12, 14 and 19‑pin
  • Up to 8 Amp, 300 Volt rated
  • Multiple tee configurations
  • IEC IP67 protection
  • Signal consolidation

Specifications

Specifications
Manufacturer Part Number U-12009
Manufacturer Turck
Product Series VersaFast
Family Series Turck Cordsets, VersaFast Series
Description Cordset
Cable Type PLTC, PVC
Number of Pins 8
Connection Type Straight Plug
Connection Configuration Male to Male
Max Voltage 125 V
Color Yellow
Current Rating 7 A
Connection M16 x 0.75
Length 10 m
Connector Class Micro (M16)
Cable Shielding None
Number of Wires 8
Number of Keys 1
Wire Size Range 18
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Approvals cUR
Net Weight 0 lbs
Gross Weight 0 lbs