Series Information
| Manufacturer Part Number | U-91495 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | TPE |
| Number of Pins | 4 |
| Connection Type | M16 Straight Male to M16 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 600 V |
| Color | Black |
| Current Rating | 15 A |
| Length | 15 m |
| Connector Class | Micro (M16) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Wire Size Range | 14 |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 2 Gender | Female |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 8.2 lbs |