Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, VersaFast Series
BSMV8-TR35/67/S679
Turck Cordsets, VersaFast Series
Item Number
BSMV8-TR35/67/S679
This item cannot be canceled or returned
Description
Cordsets, VersaFast Series
Item #
BSMV8-TR35/67/S679
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U2-22432 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Cordsets, VersaFast Series |
| Description |
Cordset |
| Number of Poles |
2 |
| Number of Pins |
8 |
| Connection Type |
Terminating Plug |
| Connection |
M16 x 0.75 Male |
| Protection Rating |
IP67 |
| Gender |
Male |
| Voltage |
125 V |
| Current Rating |
7 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Comments |
Blue-Gray Molded Plug Body |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
BSMV8-TR35/67/S679
Turck Cordsets, VersaFast Series