Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSP18-3K

Panduit Terminals

BSP18-3K

Panduit Terminals
Reel Smart BSP18-3K Butt Splice
MFG Item Number
BSP18-3K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Terminals, Series
Item #
BSP18-3K
Reel Smart BSP18-3K Butt Splice

Series Information

Specifications

Specifications
Manufacturer Part Number BSP18-3K
Manufacturer Panduit
Family Series Panduit Terminals
Description Panduit BSP14-3K Premium Nylon Insulated Butt Splice
Wire Size Range 16 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Plating Material Tin
Maximum Temperature 221 °F
Net Weight 0.0123 lbs
Gross Weight 0.0123 lbs