BSPA100240D5P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPA100240D5P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa, 100Ka, Alrm, Rly

MFG Item Number
BSPA100240D5P

BSPA100240D5P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa, 100Ka, Alrm, Rly

MFG Item Number
BSPA100240D5P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPA Series
Item #
BSPA100240D5P
Bspa, 100Ka, Alrm, Rly

BSPA Series Information

Specifications

Specifications
Manufacturer Part Number BSPA100240D5P
Manufacturer Eaton's Bussmann series
Product Series BSPA
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series
Description Bspa, 100Ka, Alrm, Rly
Line Voltage 240 VAC 3P Delta
Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L
Mounting Wall
Auxiliary Contact Yes
Alarm Contacts Yes
NEMA Rating NEMA 4X
Approvals CSA, UL
Comments w/ Audible Alarm and Form C Relay
Net Weight 4.5 lbs
Gross Weight 4.5 lbs