BSPA150240S1P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPA150240S1P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa,150Ka,Std Pkg

MFG Item Number
BSPA150240S1P

BSPA150240S1P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa,150Ka,Std Pkg

MFG Item Number
BSPA150240S1P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPA Series
Item #
BSPA150240S1P
Bspa,150Ka,Std Pkg

BSPA Series Information

Specifications

Specifications
Manufacturer Part Number BSPA150240S1P
Manufacturer Eaton's Bussmann series
Product Series BSPA
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series
Description Bspa,150Ka,Std Pkg
Line Voltage 120 VAC, 240 VAC 1P
Capacity 150 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs