BSPA200240S4P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPA200240S4P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa, 200Ka, Rly

MFG Item Number
BSPA200240S4P

BSPA200240S4P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa, 200Ka, Rly

MFG Item Number
BSPA200240S4P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPA Series
Item #
BSPA200240S4P
Bspa, 200Ka, Rly

BSPA Series Information

Specifications

Specifications
Manufacturer Part Number BSPA200240S4P
Manufacturer Eaton's Bussmann series
Product Series BSPA
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series
Description Bspa, 200Ka, Rly
Line Voltage 120 VAC, 240 VAC 1P
Capacity 200 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
Auxiliary Contact Yes
Alarm Contacts No
NEMA Rating NEMA 4X
Approvals CSA, UL
Comments w/ Form C Relay
Net Weight 4 lbs
Gross Weight 4 lbs