Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BSPA200415Y8P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa, 200Ka, Fltr, Alrm, Rly
MFG Item Number
BSPA200415Y8P
BSPA200415Y8P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series, Bspa, 200Ka, Fltr, Alrm, Rly
MFG Item Number
BSPA200415Y8P
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), BSPA Series
Bspa, 200Ka, Fltr, Alrm, Rly
Specifications
Specifications
| Manufacturer Part Number |
BSPA200415Y8P |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
BSPA |
| Family Series |
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series |
| Description |
Bspa, 200Ka, Fltr, Alrm, Rly |
| Line Voltage |
240 VAC, 415 VAC 3P Wye |
| Capacity |
200 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L, L-N, N-G |
| Mounting |
Wall |
| Auxiliary Contact |
Yes |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
w/ EMI Filtering, Audible Alarm, and Form C Relay |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
BSPA200415Y8P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPA Series