BSPD120480D2P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPD120480D2P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 120Ka, Std Pkg., Nema 4X Enc.

MFG Item Number
BSPD120480D2P

BSPD120480D2P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 120Ka, Std Pkg., Nema 4X Enc.

MFG Item Number
BSPD120480D2P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPD Series
Item #
BSPD120480D2P
Spd, 120Ka, Std Pkg., Nema 4X Enc.

BSPD Series Information

Specifications

Specifications
Manufacturer Part Number BSPD120480D2P
Manufacturer Eaton's Bussmann series
Product Series BSPD
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Description Spd, 120Ka, Std Pkg., Nema 4X Enc.
Line Voltage 480 VAC 3P Delta
Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L
Mounting Wall
Auxiliary Contact Yes
Alarm Contacts Yes
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0001 lbs