BSPD200208Y1P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPD200208Y1P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 200Ka, Basic Pkg., Nema 4X Enc.

MFG Item Number
BSPD200208Y1P

BSPD200208Y1P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 200Ka, Basic Pkg., Nema 4X Enc.

MFG Item Number
BSPD200208Y1P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPD Series
Item #
BSPD200208Y1P
Spd, 200Ka, Basic Pkg., Nema 4X Enc.

BSPD Series Information

Specifications

Specifications
Manufacturer Part Number BSPD200208Y1P
Manufacturer Eaton's Bussmann series
Product Series BSPD
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Description Spd, 200Ka, Basic Pkg., Nema 4X Enc.
Line Voltage 120 VAC, 208 VAC 3P Wye
Capacity 200 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs