BSPD200480Y2P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPD200480Y2P

Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

BSPD200480Y2P

Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Spd, 200Ka, Std Pkg., Nema 4X Enc.
MFG Item Number
BSPD200480Y2P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPD Series
Item #
BSPD200480Y2P
Spd, 200Ka, Std Pkg., Nema 4X Enc.

BSPD Series Information

Specifications

Specifications
Manufacturer Part Number BSPD200480Y2P
Manufacturer Eaton's Bussmann series
Product Series BSPD
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Description Spd, 200Ka, Std Pkg., Nema 4X Enc.
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 200 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
Auxiliary Contact Yes
Alarm Contacts Yes
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs