BSPD300240D3P
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPD300240D3P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 300Ka, Std W/Counterpkg., Nema

MFG Item Number
BSPD300240D3P

BSPD300240D3P Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 300Ka, Std W/Counterpkg., Nema

MFG Item Number
BSPD300240D3P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPD Series
Item #
BSPD300240D3P
Spd, 300Ka, Std W/Counterpkg., Nema

BSPD Series Information

Specifications

Specifications
Manufacturer Part Number BSPD300240D3P
Manufacturer Eaton's Bussmann series
Product Series BSPD
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Description Spd, 300Ka, Std W/Counterpkg., Nema 4X E
Line Voltage 240 VAC 3P Delta
Capacity 300 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L
Mounting Wall
Auxiliary Contact Yes
Alarm Contacts Yes
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 18 lbs