BSPD300480Y2K
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPD300480Y2K Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 300Ka, Std Pkg., Nema 1 Enc.

MFG Item Number
BSPD300480Y2K

BSPD300480Y2K Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 300Ka, Std Pkg., Nema 1 Enc.

MFG Item Number
BSPD300480Y2K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPD Series
Item #
BSPD300480Y2K
Spd, 300Ka, Std Pkg., Nema 1 Enc.

BSPD Series Information

Specifications

Specifications
Manufacturer Part Number BSPD300480Y2K
Manufacturer Eaton's Bussmann series
Product Series BSPD
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Description Spd, 300Ka, Std Pkg., Nema 1 Enc.
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 300 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
Auxiliary Contact Yes
Alarm Contacts Yes
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs