BSPD300600D1K
Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPD300600D1K Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 300Ka, Basic Pkg., Nema 1 Enc.

MFG Item Number
BSPD300600D1K

BSPD300600D1K Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series, Spd, 300Ka, Basic Pkg., Nema 1 Enc.

MFG Item Number
BSPD300600D1K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSPD Series
Item #
BSPD300600D1K
Spd, 300Ka, Basic Pkg., Nema 1 Enc.

BSPD Series Information

Specifications

Specifications
Manufacturer Part Number BSPD300600D1K
Manufacturer Eaton's Bussmann series
Product Series BSPD
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSPD Series
Description Spd, 300Ka, Basic Pkg., Nema 1 Enc.
Line Voltage 600 VAC 3P Delta
Capacity 300 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L
Mounting Wall
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0001 lbs