BSPM1275TN
Eaton's Bussmann series Surge Protective Devices (SPDs), IEC Class II 1-Pole Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPM1275TN Eaton's Bussmann series Surge Protective Devices (SPDs), IEC Class II 1-Pole Series, 230V Srge Arrestor For 1 Pole

MFG Item Number
BSPM1275TN

BSPM1275TN Eaton's Bussmann series Surge Protective Devices (SPDs), IEC Class II 1-Pole Series, 230V Srge Arrestor For 1 Pole

MFG Item Number
BSPM1275TN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), IEC Class II 1-Pole Series
Item #
BSPM1275TN
230V Srge Arrestor For 1 Pole

IEC Class II 1-Pole Series Information

The Cooper Bussmann IEC Class II 275, 320, 385, 440 and 600 volt, one‑pole, modular surge arresters feature local, easy ID™ visual indication and optional remote contact signaling. The unique module locking system fixes the protection module to the base part. Modules can be easily replaced without tools by simply depressing the release buttons. Integrated mechanical coding between the base and protection module ensures against installing an incorrect replacement module.

Specifications

Specifications
Manufacturer Part Number BSPM1275TN
Manufacturer Eaton's Bussmann series
Product Series IEC Class II 1-Pole
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), IEC Class II 1-Pole Series
Description 230V Srge Arrestor For 1 Pole Phase TN
Line Voltage 230 VAC 1P
Capacity 40 kA
Nominal Discharge Current 20 kA
SCCR 50 kA
Mounting DIN Rail
Auxiliary Contact No
Protection Rating IP20
Approvals CE, CSA
Net Weight 0.001 lbs
Gross Weight 0.001 lbs