BSPM1A150D200LV
Eaton's Bussmann series Surge Protective Devices (SPDs), BSP LV Power 1-Pole Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPM1A150D200LV Eaton's Bussmann series Surge Protective Devices (SPDs), BSP LV Power 1-Pole Series, UL Non-SCCR AC/DC Power & Control

MFG Item Number
BSPM1A150D200LV

BSPM1A150D200LV Eaton's Bussmann series Surge Protective Devices (SPDs), BSP LV Power 1-Pole Series, UL Non-SCCR AC/DC Power & Control

MFG Item Number
BSPM1A150D200LV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), BSP LV Power 1-Pole Series
Item #
BSPM1A150D200LV
UL Non-SCCR AC/DC Power & Control

BSP LV Power 1-Pole Series Information

  • Surge arrester according to UL 1449 3rd Edition, Type 2 Component Assembly helps meet UL 508A requirements
  • Proven MOV technology for reliable surge protection
  • "Thermo Dynamic Control" SPD monitoring device ensures high reliability against surge events
  • Module locking system with module release button make module replacement easy without tools
  • Optional remote signaling of all protection modules make status monitoring easy and accurate in any monitoring scheme

The Cooper Bussmann UL Type 2 48Vac/60Vdc, 75Vac/100Vdc, 120Vac/200Vdc, 275VAc/350Vdc, 320Vac/420Vdc, 385Vac/500Vdc, 440Vac/585Vdc and 600Vac/dc single pole, modular surge arresters feature local, easy ID™ visual indication and optional remote contact signaling. The unique module locking system fixes the protection module to the base part. Modules can be easily replaced without tools by simply depressing the release buttons. Integrated mechanical coding between the base and protection module ensures against installing an incorrect replacement module.

  • No upstream overcurrent protection necessary to make installation easier and more economical
  • Vibration and shock tested according to EN 60068‑2 to withstand harsh environments

Videos

Specifications

Specifications
Manufacturer Part Number BSPM1A150D200LV
Manufacturer Eaton's Bussmann series
Product Series BSP LV Power 1-Pole
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs), BSP LV Power 1-Pole Series
Description UL Non-SCCR AC/DC Power & Control SPD, Type 2, 1-Pole LV Power
Line Voltage 150 VAC 1P
Capacity 40 kA
Nominal Discharge Current 15 kA
Mounting DIN Rail
Auxiliary Contact No
Protection Rating IP20
Approvals CE, CSA, cUR, UR
Net Weight 0 lbs
Gross Weight 2.235 lbs