BSPMA3208WYGR
Eaton's Bussmann series Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSPMA3208WYGR Eaton's Bussmann series Surge Protective Devices (SPDs), Eaton Bussmann Series Surge Arrestor

MFG Item Number
BSPMA3208WYGR

BSPMA3208WYGR Eaton's Bussmann series Surge Protective Devices (SPDs), Eaton Bussmann Series Surge Arrestor

MFG Item Number
BSPMA3208WYGR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
BSPMA3208WYGR
Eaton Bussmann Series Surge Arrestor

Series Information

Specifications

Specifications
Manufacturer Part Number BSPMA3208WYGR
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Surge Protective Devices (SPDs)
Description Eaton Bussmann Series Surge Arrestor
Line Voltage 120 VAC, 208 VAC 3P Wye
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L
Mounting DIN Rail
Protection Rating IP20
Approvals CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs