Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, BSR2B Series
BSR2B-35-3
Penn Union Terminals, BSR2B Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Cast Copper Alloy
- Designed for Mounting a Wide Range of Cable or Tube on Post or Pedestal Type Insulator
- Furnished with Silicon Bronze Clamping Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
BSR2B353 |
| Manufacturer |
Penn Union |
| Product Series |
BSR2B |
| Family Series |
Penn Union Terminals, BSR2B Series |
| Description |
Bronze Bus Support Clamp |
| Terminal Type |
Bus Support |
| Material |
Copper Alloy |
| Bolt Size |
5/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BSR2B-35-3
Penn Union Terminals, BSR2B Series