Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Plugs & Receptacles
BSS-48
PMA (Division of ABB) Plugs & Receptacles
ABRASION PROTECTSLEEVE PA6 NW48 BLK
This item cannot be canceled or returned
Description
ABRASION PROTECTSLEEVE PA6 NW48 BLK
Specifications
Specifications
| Manufacturer Part Number |
BSS-48 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Plugs & Receptacles |
| Description |
SS Abrasion Protection Sleeve - Fits to Conduit Size NW/Metric 48/50, Color Black |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.04 lbs |
BSS-48
PMA (Division of ABB) Plugs & Receptacles