BST-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BST-D

IDEC Switches, TWTD Series

BST-D

IDEC Switches, TWTD Series
Dummy Block, For Use with TWTD Serie
MFG Item Number
BST-D
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWTD Series
Item #
BST-D
Dummy Block, For Use with TWTD Serie

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number BST-D
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Dummy Block, For Use with TWTD Serie
Type Contact Block
For Use With TWTD Series
Color Gray
Legend (Blank)
Approvals CCC, CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs