Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Audible Signaling Devices, BSV Series
BSV-24P-S
Patlite Audible Signaling Devices, BSV Series
Reprogrammable. Alarm with 15
MFG Item Number
BSV-24P-S
This item cannot be canceled or returned
Description
Audible Signaling Devices, BSV Series
Reprogrammable. Alarm with 15
- Diverse Operational Modes in Combination with Commands can be Setup for the Right Application
- Can be used with Transistor Driven Inputs (Either NPN or PNP)
- Despite the Thin Shape, it has a Maximum Output of 87dB (at 1m)
Specifications
Specifications
| Manufacturer Part Number |
BSV-24P-S |
| Manufacturer |
Patlite |
| Product Series |
BSV |
| Family Series |
Patlite Audible Signaling Devices, BSV Series |
| Description |
Reprogrammable. Alarm with 15 sounds - PNP, Silver |
| Nominal Voltage |
12 VDC, 24 VDC |
| Mounting |
Panel |
| PLC Compatible |
No |
| Operating Temperature |
14-122 °F |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, UR |
| Comments |
NPN or PNP compatible, Compact design with only a thickness of 19.9mm, Front volume control access |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.35 lbs |
BSV-24P-S
Patlite Audible Signaling Devices, BSV Series