BSV18X-LY
Panduit Terminals, Pan-Term Splices Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSV18X-LY Panduit Terminals, Pan-Term Splices Series, Pan-Term BSV18X-LY Butt Splice, Red, Vi

MFG Item Number
BSV18X-LY

BSV18X-LY Panduit Terminals, Pan-Term Splices Series, Pan-Term BSV18X-LY Butt Splice, Red, Vi

MFG Item Number
BSV18X-LY
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Pan-Term Splices Series
Item #
BSV18X-LY
Pan-Term BSV18X-LY Butt Splice, Red, Vi

Pan-Term Splices Series Information

Panduit Pan‑Term Splices are designed and manufactured for fast assembly, and long reliable performance. As the demand for splices increases, it becomes essential to provide a complete system for termination products.We provide an extensive line of tooling designed specifically to provide optimum performance when used as a system for terminating.
  • Suitable for in‑line, parallel, and group splicing of wires
  • Nylon and vinyl insulated as well as non‑insulated
  • Available in sizes from #26 ‑ 10 AWG
  • Internal wire stops on butt splices prevent over insertion of wires
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number BSV18X-LY
Manufacturer Panduit
Product Series Pan-Term Splices
Family Series Panduit Terminals, Pan-Term Splices Series
Description Panduit BSV18X-LY Vinyl Insulated Butt Splice
Terminal Type Splice - Butt
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0128 lbs
Gross Weight 0.0128 lbs