BT-3
Red Dot, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT-3

Red Dot, a T & B Brand Conduit Outlet Bodies

BT-3

Red Dot, a T & B Brand Conduit Outlet Bodies
1 INCH EMT T CONDUIT BODY
MFG Item Number
BT-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, Series
Item #
BT-3
1 INCH EMT T CONDUIT BODY

Series Information

Specifications

Specifications
Manufacturer Part Number BT-3
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Conduit Outlet Bodies
Description 1 inch Set Screw Die Cast Aluminum Conduit Body, T-Style. For Use with EMT Conduit.
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs