Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BT003 ASI-Automation Systems Interconnect Terminal Blocks, Snap On DIN Rail End Stop Fo
BT003 ASI-Automation Systems Interconnect Terminal Blocks, Snap On DIN Rail End Stop Fo
This item cannot be canceled or returned
Description
Snap On DIN Rail End Stop Fo
Specifications
Specifications
| Manufacturer Part Number |
BT003 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Snap On DIN Rail End Stop Fo Standard 35mm DIN Rail, 8 mm Wide, Black |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Black |
| Comments |
BT/3 |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
BT003
ASI-Automation Systems Interconnect Terminal Blocks