BT1.5M-XMR0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT1.5M-XMR0 Panduit Cable Ties, PAT Series, Dome-Top BT1.5M-XMR0 Reel-Fed Cable Tie

MFG Item Number
BT1.5M-XMR0

BT1.5M-XMR0 Panduit Cable Ties, PAT Series, Dome-Top BT1.5M-XMR0 Reel-Fed Cable Tie

MFG Item Number
BT1.5M-XMR0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, PAT Series
Item #
BT1.5M-XMR0
Dome-Top BT1.5M-XMR0 Reel-Fed Cable Tie

PAT Series Information

  • Industry Leading Cycle Times that are 25% Faster
  • User Friendly Icon‑Based LCD Touch Screen
  • Lightweight Ergonomic Tool Head Reduces Operator Fatigue
Productivity is critical when it comes to high‑volume harnessing, assembly, fastening, and packaging applications. To remain competitive, manufacturers are faced with the constant struggle to increase throughput, reduce lead times, and meet customer expectations. The Panduit PAT 4.0 Automatic Cable Tie Installation System addresses these challenges by introducing a series of next generation features and functionality to transform wire bundling and assembly as you know it.

Specifications

Specifications
Manufacturer Part Number BT1.5M-XMR0
Manufacturer Panduit
Product Series PAT
Family Series Panduit Cable Ties, PAT Series
Description Reel-Fed barbed tie for PAT1.5M system, miniature cross section, 5.6 142mm length, weather resistant nylon 6.6, black.
Length 5.6 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Type Reel-Fed
Width 0.1 "
Material Nylon
Environment Indoor, Outdoor
Color Black
Special Properties Weather Resistant
Plenum Rated Yes
Approvals CSA, UL
Net Weight 9.1859 lbs
Gross Weight 9.1859 lbs