Series Information
| Manufacturer Part Number | BT2HT |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The BT2HT Hand Operated Installation tool tensions and cuts strapping. Designed with a multi-position rear handle that provides flexibility and easy removal of excess strap. Used with Pan-Steel Strapping. |
| Type | Manual Cable Tie Tensioner |
| Color | Black |
| Net Weight | 3.455 lbs |
| Gross Weight | 2.6 lbs |