BT2S-M6
Panduit Cable Ties, Dome Top Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT2S-M6 Panduit Cable Ties, Dome Top Cable Ties Series, Dome-Top BT2S-M6 Cable Tie

MFG Item Number
BT2S-M6

BT2S-M6 Panduit Cable Ties, Dome Top Cable Ties Series, Dome-Top BT2S-M6 Cable Tie

MFG Item Number
BT2S-M6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Dome Top Cable Ties Series
Item #
BT2S-M6
Dome-Top BT2S-M6 Cable Tie

Dome Top Cable Ties Series Information

  • For indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • High strength and low thread force
  • A variety of materials and colors are available for specific applications
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC
  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • High strength and low thread force
  • For high temperature applications up to 239F (115C), for indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number BT2S-M6
Manufacturer Panduit
Product Series Dome Top Cable Ties
Family Series Panduit Cable Ties, Dome Top Cable Ties Series
Description Dome-Top barb ty cable tie, standard cross section, 8.0 203mm length, nylon 6.6, blue.
Length 8 "
Nominal Length 8 "
Thickness 0.045 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Height 0.045 "
Width 0.185 "
Material Nylon
Color Blue
Heat Stabilized Yes
Plenum Rated No
Net Weight 3 lbs
Gross Weight 3 lbs