BT300M
Appleton Conduit Outlet Bodies, NEC 6x8x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT300M

Appleton Conduit Outlet Bodies, NEC 6x8x Series

BT300M

Appleton Conduit Outlet Bodies, NEC 6x8x Series
3 MOGUL UNILET TYPE T
Item Number
BT300M
MFG Item Number
BT300-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, NEC 6x8x Series
Item #
BT300M
3 MOGUL UNILET TYPE T

NEC 6x8x Series Information

Appleton NEC 6x8x Mogul Conduit Outlet Bodies, Covers and Gaskets feature larger body sizes to facilitate the pulling of large and heavy conductors. They have specially designed raised cast covers that provide additional wiring area. These conduit bodies are ideal for pulling straight, 45 Degrees or 90 Degrees angle turns and/or making taps and splices.

Specifications

Specifications
Manufacturer Part Number BT300-M
Manufacturer Appleton
Product Series NEC 6x8x
Family Series Appleton Conduit Outlet Bodies, NEC 6x8x Series
Description Mogul UNILETS Type T NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3 IN, Length: 26.88 IN, Width: 6 IN, Height: 5.94 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder C
Style Mogul
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Malleable Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 41.61 lbs
Gross Weight 41.61 lbs