BT4LH-TL69
Panduit Cable Ties, Dome Top Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT4LH-TL69 Panduit Cable Ties, Dome Top Cable Ties Series, Dome-Top BT4LH-TL69 Barb Tie, Ivory, Fl

MFG Item Number
BT4LH-TL69

BT4LH-TL69 Panduit Cable Ties, Dome Top Cable Ties Series, Dome-Top BT4LH-TL69 Barb Tie, Ivory, Fl

MFG Item Number
BT4LH-TL69
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Dome Top Cable Ties Series
Item #
BT4LH-TL69
Dome-Top BT4LH-TL69 Barb Tie, Ivory, Fl

Dome Top Cable Ties Series Information

  • For indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • High strength and low thread force
  • A variety of materials and colors are available for specific applications
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC
  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • High strength and low thread force
  • For high temperature applications up to 239F (115C), for indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number BT4LH-TL69
Manufacturer Panduit
Product Series Dome Top Cable Ties
Family Series Panduit Cable Ties, Dome Top Cable Ties Series
Description Dome-Top barb ty cable tie, light-heavy cross section, 14.9 378mm length, flame retardant nylon 6.6, natural ivory.
Length 14.9 "
Nominal Length 15 "
Thickness 0.065 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Height 0.065 "
Width 0.175 "
Material Nylon
Color Natural
Heat Stabilized Yes
Plenum Rated No
Net Weight 2.55 lbs
Gross Weight 2.55 lbs