BT5-T4-04G-P
Barksdale Control Products Transducers, BTX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BT5-T4-04G-P

Barksdale Control Products Transducers, BTX Series

BT5-T4-04G-P

Barksdale Control Products Transducers, BTX Series
4-20 mA output, M12 connector,
MFG Item Number
BT5-T4-04G-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, BTX Series
Item #
BT5-T4-04G-P
4-20 mA output, M12 connector,

BTX Series Information

  • Heavy‑duty, rugged construction with 316 and 17‑4 stainless steel for superior corrosion resistance
  • Up to 23X rating over‑pressure protection to protect against pressure hammering and burst pressures
  • Advanced digital electronics reduce the effects of EMI/EMC according to IEC 61000 standards and provide excellent long‑term stability
  • Thermally compensated sensors ensure high accuracy over wide temperature ranges to mitigate thermal errors on sensitive components
  • Modular design platform to support fully customizable pressure ranges, mechanical or electrical connections, and other application‑specific requirements

The BTX series is part of Barksdale’s next generation of heavy duty, compact pressure transducers with advanced signal conditioning electronics designed to maintain high accuracy and excellent long‑term stability even in harsh working environments. The BoT pressure transducer offers high levels of versatility making it perfect for a wide array of industrial applications including mobile hydraulic equipment, irrigation equipment, off‑highway vehicle, and gas delivery systems. In addition, the BoT’s modular design platform can support fully customizable pressure ranges, output signals, and mechanical or electrical connections to meet application or project‑specific requirements.

Videos

Specifications

Specifications
Manufacturer Part Number BT5-T4-04G-P
Manufacturer Barksdale Control Products
Product Series BTX
Family Series Barksdale Control Products Transducers, BTX Series
Description 4-20 mA output, M12 connector, 0-100 PSI (0-7 BAR), 0.25pct. tolerance
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 8-33 VDC
Output 4-20 mA
Electrical Connection M12 Connector
Connection 1/4 NPT Male
NEMA Rating NEMA 4X
Operating Temperature -40-212 °F
Approvals CE, REACH, UL
Net Weight 0.33 lbs
Gross Weight 0.335 lbs