BTB30C30
IDEC Terminal Blocks, BTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BTB30C30 IDEC Terminal Blocks, BTB Series, 30 Pole Terminal Block
MFG Item Number
BTB30C30

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BTB30C30 IDEC Terminal Blocks, BTB Series, 30 Pole Terminal Block

MFG Item Number
BTB30C30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, BTB Series
Item #
BTB30C30
30 Pole Terminal Block

BTB Series Information

  • Flame Resistant Plastic
  • UL Recognized and CSA Certified
  • Self‑Lifting Terminal Available

Specifications

Specifications
Manufacturer Part Number BTB30C30
Manufacturer IDEC
Product Series BTB
Family Series IDEC Terminal Blocks, BTB Series
Description 30 Pole Terminal Block
Number of Poles 30
Connection Type Screw Clamp
Wire Size Range 18-10 AWG
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 4.2 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Approvals CSA, UL
Comments Dust Covers and Marking strips are supplied
Net Weight 0 lbs
Gross Weight 0 lbs