BTB3255D
Dwyer Instruments Thermometers, BT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTB3255D

Dwyer Instruments Thermometers, BT Series

BTB3255D

Dwyer Instruments Thermometers, BT Series
Bi-Metal Thermometer Range 0-250
MFG Item Number
BTB3255D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BT Series
Item #
BTB3255D
Bi-Metal Thermometer Range 0-250

BT Series Information


Specifications

Specifications
Manufacturer Part Number BTB3255D
Manufacturer Dwyer Instruments
Product Series BT
Family Series Dwyer Instruments Thermometers, BT Series
Description Bi-Metal Thermometer Range 0-250 Degrees F Dual Scale Back Con- Nection 3In Dial 2 1/2In Stem
Type Analog
Case Size 3 "
Temp Range 0-250 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 2.5 "
Connection 1/2 NPT
Net Weight 0.5 lbs
Gross Weight 0.5 lbs