Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTB50C2 IDEC Terminal Blocks, BTB Series, Terminal Block
BTB50C2 IDEC Terminal Blocks, BTB Series, Terminal Block
This item cannot be canceled or returned
Description
Terminal Blocks, BTB Series
- Flame Resistant Plastic
- UL Recognized and CSA Certified
- Self‑Lifting Terminal Available
Specifications
Specifications
| Manufacturer Part Number |
BTB50C2 |
| Manufacturer |
IDEC |
| Product Series |
BTB |
| Family Series |
IDEC Terminal Blocks, BTB Series |
| Description |
Terminal Block |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
16-6 AWG |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
5.2 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Approvals |
CSA, UL |
| Comments |
Dust Covers and Marking strips are supplied |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTB50C2
IDEC Terminal Blocks, BTB Series