Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTB50C8 IDEC Terminal Blocks, BTB Series, TERMINAL BLOCK, SURF MOUNT, 8 POLE
BTB50C8 IDEC Terminal Blocks, BTB Series, TERMINAL BLOCK, SURF MOUNT, 8 POLE
This item cannot be canceled or returned
Description
Terminal Blocks, BTB Series
TERMINAL BLOCK, SURF MOUNT, 8 POLE
- Flame Resistant Plastic
- UL Recognized and CSA Certified
- Self‑Lifting Terminal Available
Specifications
Specifications
| Manufacturer Part Number |
BTB50C8 |
| Manufacturer |
IDEC |
| Product Series |
BTB |
| Family Series |
IDEC Terminal Blocks, BTB Series |
| Description |
TERMINAL BLOCK, SURF MOUNT, 8 POLE 600V/70A, MF TERMINAL SCREW |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
16-6 AWG |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
5.2 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Approvals |
CSA, UL |
| Comments |
Dust Covers and Marking strips are supplied |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTB50C8
IDEC Terminal Blocks, BTB Series