Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTBH-15C12 IDEC Terminal Blocks, TERMINAL STRIP
MFG Item Number
BTBH-15C12
BTBH-15C12 IDEC Terminal Blocks, TERMINAL STRIP
MFG Item Number
BTBH-15C12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BTBH-15C12 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Terminal Blocks |
| Description |
TERMINAL STRIP |
| Number of Poles |
12 |
| Wire Size Range |
10-14 AWG |
| Current Rating |
10 A |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTBH-15C12
IDEC Terminal Blocks