Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BTBH Series Information
| Manufacturer Part Number | BTBH15C3 |
|---|---|
| Manufacturer | IDEC |
| Product Series | BTBH |
| Family Series | IDEC Terminal Blocks, BTBH Series |
| Description | 15A 3 Pole Surface Mt. Terminal Blk |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| Wire Size Range | 22-14 AWG |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 3.2 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Surface Mount |
| Approvals | CSA, UL |
| Comments | Dust Covers and Marking strips are supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |