Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTBH15L-H16 IDEC Terminal Blocks, Surface Mount 16 pole 15A TB
MFG Item Number
BTBH15L-H16
BTBH15L-H16 IDEC Terminal Blocks, Surface Mount 16 pole 15A TB
MFG Item Number
BTBH15L-H16
This item cannot be canceled or returned
Description
Surface Mount 16 pole 15A TB
Specifications
Specifications
| Manufacturer Part Number |
BTBH15L-H16 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Terminal Blocks |
| Description |
Surface Mount 16 pole 15A TB |
| Number of Poles |
16 |
| Current Rating |
15 A |
| Mounting |
Surafce Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTBH15L-H16
IDEC Terminal Blocks