Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTBH15LC10 IDEC Terminal Blocks, BTBH Series, 15A 10 Pole Surface Mt. Terminal Blk
MFG Item Number
BTBH15LC10
BTBH15LC10 IDEC Terminal Blocks, BTBH Series, 15A 10 Pole Surface Mt. Terminal Blk
MFG Item Number
BTBH15LC10
This item cannot be canceled or returned
Description
Terminal Blocks, BTBH Series
15A 10 Pole Surface Mt. Terminal Blk
- Flame Resistant Plastic
- UL Recognized and CSA Certified
- Touch Down Terminal Available
Specifications
Specifications
| Manufacturer Part Number |
BTBH15LC10 |
| Manufacturer |
IDEC |
| Product Series |
BTBH |
| Family Series |
IDEC Terminal Blocks, BTBH Series |
| Description |
15A 10 Pole Surface Mt. Terminal Blk |
| Number of Poles |
10 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
22-14 AWG |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
3.6 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Approvals |
CSA, UL |
| Comments |
Dust Covers and Marking strips are supplied |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTBH15LC10
IDEC Terminal Blocks, BTBH Series