Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTBH30C10 IDEC Terminal Blocks, BTBH Series, 30 A 10 Pole Surface Mt. Terminal
MFG Item Number
BTBH30C10
BTBH30C10 IDEC Terminal Blocks, BTBH Series, 30 A 10 Pole Surface Mt. Terminal
MFG Item Number
BTBH30C10
This item cannot be canceled or returned
Description
Terminal Blocks, BTBH Series
30 A 10 Pole Surface Mt. Terminal
- Flame Resistant Plastic
- UL Recognized and CSA Certified
- Touch Down Terminal Available
Specifications
Specifications
| Manufacturer Part Number |
BTBH30C10 |
| Manufacturer |
IDEC |
| Product Series |
BTBH |
| Family Series |
IDEC Terminal Blocks, BTBH Series |
| Description |
30 A 10 Pole Surface Mt. Terminal Blk |
| Number of Poles |
10 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
18-10 AWG |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
4.2 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Approvals |
CSA, UL |
| Comments |
Dust Covers and Marking strips are supplied |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.375 lbs |
BTBH30C10
IDEC Terminal Blocks, BTBH Series