Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Terminal Blocks, BTBH Series
BTBH50C15
IDEC Terminal Blocks, BTBH Series
50A 15 Pole Surface Mt.Ter Blk
MFG Item Number
BTBH50C15
This item cannot be canceled or returned
Description
Terminal Blocks, BTBH Series
50A 15 Pole Surface Mt.Ter Blk
- Flame Resistant Plastic
- UL Recognized and CSA Certified
- Touch Down Terminal Available
Specifications
Specifications
| Manufacturer Part Number |
BTBH50C15 |
| Manufacturer |
IDEC |
| Product Series |
BTBH |
| Family Series |
IDEC Terminal Blocks, BTBH Series |
| Description |
50A 15 Pole Surface Mt.Ter Blk |
| Number of Poles |
15 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
16-6 AWG |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
5.2 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Approvals |
CSA, UL |
| Comments |
Dust Covers and Marking strips are supplied |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTBH50C15
IDEC Terminal Blocks, BTBH Series