Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTBH50C4 IDEC Terminal Blocks, BTBH Series, Terminal Block
BTBH50C4 IDEC Terminal Blocks, BTBH Series, Terminal Block
This item cannot be canceled or returned
Description
Terminal Blocks, BTBH Series
- Flame Resistant Plastic
- UL Recognized and CSA Certified
- Touch Down Terminal Available
Specifications
Specifications
| Manufacturer Part Number |
BTBH50C4 |
| Manufacturer |
IDEC |
| Product Series |
BTBH |
| Family Series |
IDEC Terminal Blocks, BTBH Series |
| Description |
Terminal Block |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
16-6 AWG |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
5.2 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Approvals |
CSA, UL |
| Comments |
Dust Covers and Marking strips are supplied |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BTBH50C4
IDEC Terminal Blocks, BTBH Series