Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Siemens Building Technologies HVAC Drives, BT300 Series
BTC-025X4-B013
Siemens Building Technologies HVAC Drives, BT300 Series
CNVBYS CB 25HP 480V;3CONT TYPE1
MFG Item Number
BTC-025X4-B013
This item cannot be canceled or returned
Description
HVAC Drives, BT300 Series
CNVBYS CB 25HP 480V;3CONT TYPE1
Fused Disconnect or Circuit Breaker Option Contactors Electronically interlocked 100,000 AIC Short Circuit Rating M1 and M2 Contactors Overload Siemens BT300 Variable Frequency Drives are designed with reliability in mind. With advanced diagnostic board built into the bypass for determining status. BT300 comes with bypass option. Two different type of bypass the conventional and electronic bypass control.
Specifications
Specifications
Manufacturer Part Number
BTC-025X4-B013
Manufacturer
Siemens Building Technologies
Product Series
BT300
Family Series
Siemens Building Technologies HVAC Drives, BT300 Series
Description
CNVBYS CB 25HP 480V;3CONT TYPE1
Nominal Input Voltage
480 VAC
HP (Variable Torque Rating)
25 hp
AC Voltage
380-480 VAC
AC Line Regenerative
No
Operator Controls
Built In
Frequency
320 Hz
Frame Size
6
Net Weight
112 lbs
Gross Weight
112 lbs
BTC-025X4-B013
Siemens Building Technologies HVAC Drives, BT300 Series