Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, BTC Series
BTC3104
Blackburn, a T & B Brand Terminals, BTC Series
CU 1CNDTR 1HOLE MOUNT 4STR-3/0STR
This item cannot be canceled or returned
Description
CU 1CNDTR 1HOLE MOUNT 4STR-3/0STR
- Mechanical Lug for use with Copper Conductors
- Copper Single Conductor
- One Hole Mount Lug With offset Tang
Specifications
Specifications
| Manufacturer Part Number |
BTC3104 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
BTC |
| Family Series |
Blackburn, a T & B Brand Terminals, BTC Series |
| Description |
Type BTC - Copper Single-Conductor, One-Hole Mount Offset-Tang, Conductor Range 4 Str-3/0 Str, Length 2-3/6 Inches, Width 3/4 Inch, Height 1-9/16 Inches, 13/32 Inch Bolt Hole |
| Wire Size Range |
4-3/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.16 lbs |
BTC3104
Blackburn, a T & B Brand Terminals, BTC Series