BTF13-K1EM10PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTF13-K1EM10PP Sick Encoders, HighLine Series, 1060989, Wire Draw Encoder Abs

MFG Item Number
1060989

BTF13-K1EM10PP Sick Encoders, HighLine Series, 1060989, Wire Draw Encoder Abs

MFG Item Number
1060989
Item Number
BTF13-K1EM10PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HighLine Series
Item #
BTF13-K1EM10PP
1060989, Wire Draw Encoder Abs

HighLine Series Information

  • High Quality Winding Mechanism and Wire Input
  • Modular Measuring System with a Wide Selection of Interfaces
  • High Enclosure Rating
With wire draw lengths from 2 m to 50 m, the HighLine series of wire draw encoders have enormous range. Thanks to guide rollers, the HighLine series enables flexible measurement paths ‑ even around obstacles. Their rugged housing and dirt‑resistant brush assemblies allow the encoder to be used in the toughest of environments, including dust, shock and vibration, which ensure a long service lifetime.

Specifications

Specifications
Manufacturer Part Number 1060989
Manufacturer Sick
Product Series HighLine
Family Series Sick Encoders, HighLine Series
Description 1060989, Wire Draw Encoder Abs
Measuring Range 0-10 m
Encoder Type Absolute
Communication SSI + SinCos
Programmability Yes
Wire Material Stainless Steel
Total Draw Wire Length 10.2 m
Enclosure Aluminum
Voltage 18-33 VDC
Nominal Voltage 24 VDC
Connection Type M12 Connector
Protection Rating IP64
Net Weight 9.74 lbs
Gross Weight 11.325 lbs