BTF15-BDTD-P
Autonics Photoelectric Sensors, BTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTF15-BDTD-P

Autonics Photoelectric Sensors, BTF Series

BTF15-BDTD-P

Autonics Photoelectric Sensors, BTF Series
Sensor, Photo, BGS Reflective,
MFG Item Number
BTF15-BDTD-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BTF Series
Item #
BTF15-BDTD-P
Sensor, Photo, BGS Reflective,

BTF Series Information


Specifications

Specifications
Manufacturer Part Number BTF15-BDTD-P
Manufacturer Autonics
Product Series BTF
Family Series Autonics Photoelectric Sensors, BTF Series
Description Sensor, Photo, BGS Reflective, 1_15mm Sensing Distance, Dark On, PNP Output, 12-24VDC
Power Type DC
Beam Type Red LED
Max Range 0.59 "
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP67
Scan Type Background Suppression
Approvals CE
Net Weight 0.055 lbs
Gross Weight 0.0881 lbs