BTLR340121
Dwyer Instruments Thermometers, BTL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTLR340121

Dwyer Instruments Thermometers, BTL Series

BTLR340121

Dwyer Instruments Thermometers, BTL Series
Right Side Mounted Thermometer 3In
MFG Item Number
BTLR340121
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BTL Series
Item #
BTLR340121
Right Side Mounted Thermometer 3In

BTL Series Information


Specifications

Specifications
Manufacturer Part Number BTLR340121
Manufacturer Dwyer Instruments
Product Series BTL
Family Series Dwyer Instruments Thermometers, BTL Series
Description Right Side Mounted Thermometer 3In Dial 4In Stem Range 50 To 400 Degrees F
Type Analog
Case Size 3 "
Temp Range 50-400 °F
Accuracy 1 %
Case Material 304 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 4 "
Connection 1/2 NPT
Net Weight 0.55 lbs
Gross Weight 0.55 lbs