BTLR3605D
Dwyer Instruments Thermometers, BTL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTLR3605D

Dwyer Instruments Thermometers, BTL Series

BTLR3605D

Dwyer Instruments Thermometers, BTL Series
Right Side Monted Thermometer 3In
MFG Item Number
BTLR3605D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BTL Series
Item #
BTLR3605D
Right Side Monted Thermometer 3In

BTL Series Information


Specifications

Specifications
Manufacturer Part Number BTLR3605D
Manufacturer Dwyer Instruments
Product Series BTL
Family Series Dwyer Instruments Thermometers, BTL Series
Description Right Side Monted Thermometer 3In Dial 6In Stem Dual Range 0 To 240 Degrees F And -18 To 120 Degrees C
Type Analog
Case Size 3 "
Temp Range 0-250 °F
Accuracy 1 %
Case Material 304 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 6 "
Connection 1/2 NPT
Net Weight 0.55 lbs
Gross Weight 0.55 lbs